Cold Shrink Termination Kit, 5 - 35 kV, 700 - 2000 MCM, Cable Range 1.530 - 2.320"

Item #: 562210

Cat #: 7696-T-150

UPC: 054007417804

to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 1750 – 2000 MCM @ 5 kV, 1500 – 2000 MCM @ 8 kV, 1250 – 2000 MCM @ 15 kV, 900 – 1750 MCM @ 25/28 kV, 700 – 1500 MCM @ 35 kV, Cable Diameter Range: 1.53” – 2.32". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 1750 – 2000 MCM @ 5 kV, 1500 – 2000 MCM @ 8 kV, 1250 – 2000 MCM @ 15 kV, 900 – 1750 MCM @ 25/28 kV, 700 – 1500 MCM @ 35 kV, Cable Diameter Range: 1.53” – 2.32". For use with Shielded Cables. Kit makes (3) Terminations.

3M Cold Shrink QT-III Silicone Rubber Skirted Termination Kits, 7620-S, 7680-S and 7690-S Series, contain one-piece, skirted, silicone rubber terminations, and two-piece,

Inverted Skirted, silicone rubber terminations, qualified as IEEE Standard 48 Class 1 for outdoor weather-exposed applications.

Also known as: 054007417804, 7696-T-150

Specifications

Color: Black
Allowable Gauge Range: 700 - 2000
Diameter Range: 1.530 - 2.320 in
Color: Black
Diameter Range: 1.530 - 2.320 in
Allowable Gauge Range: 700 - 2000