Patch Panel, QuickPort, High-Density, 48-Port, 1RMU, 1.72" H x 19" W
Item #:
562307
Cat #:
49255-Q48
UPC:
078477560211
Sign In or Register to view pricing and more.
Patch Panel, QuickPort, High-Density, 48-Port, 1RMU, 1.72 Inch Height x 19 Inch Width, Black
Overview
Patch Panel, QuickPort, High-Density, 48-Port, 1RMU, 1.72 Inch Height x 19 Inch Width, Black
QuickPort Patch Panel 48 port 1RU. Cable management bar not included.
Also known as: 078477560211, 49255-Q48
Specifications
Mounting: | Rack |
Color: | Black |
Width: | 19 in |
Size: | 1RMU |
Height: | 1.720 in |
Type: | Unloaded |
Number of Ports: | 48 |
Mounting: | Rack |
Width: | 19 in |
Height: | 1.720 in |
Number of Ports: | 48 |
Color: | Black |
Size: | 1RMU |
Type: | Unloaded |
Customer Reviews
No reviews for this product
(0)