SQD QOBXD210 MINIATURE CIRCUIT

Item #: 562323

Cat #: QOBXD210

UPC:

to view pricing and more.
SQD QOBXD210 MINIATURE CIRCUIT BREAKER 240/415 10A

Overview

SQD QOBXD210 MINIATURE CIRCUIT BREAKER 240/415 10A
Also known as: QOBXD210

Specifications

Poles: 3
Amps: 10
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Family / Style: QO
Standards: California Proposition 65
Amps: 10
Volts AC: 120/240
Mounting: Bolt On