This product may not be available in all locations.

Heater Element, for Size 4 Class 20, 132-135, FLA
Item #: 562360
Cat #: CR123F174C
UPC: 783166309254
to view pricing and more.
Documents & Guides
Heater Element, for Size 4 Class 20, 132 Amp - 135 Amp
Overview
Heater Element, for Size 4 Class 20, 132 Amp - 135 Amp
Also known as: 783166309254, CR123F174C
Specifications
| Type: | Heater Element |
| Mounting: | Relay |
| Material: | Bi-Metal |
| Family / Style: | CR123 |
| Amps Range: | 132 - 135 |
| Type: | Heater Element |
| Material: | Bi-Metal |
| Amps Range: | 132 - 135 |
| Mounting: | Relay |
| Family / Style: | CR123 |