MOLDED CASE CIRCUIT BREAKER 600V 200A

Item #: 562482

Cat #: LAL362001212

UPC: 785901815310

to view pricing and more.
Documents & Guides
No Documents Available
MOLDED CASE CIRCUIT BREAKER 600V 200A

Overview

MOLDED CASE CIRCUIT BREAKER 600V 200A
Also known as: 785901815310, LAL362001212

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Amps: 200
Poles: 3
Volts AC: 600
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts DC: 250
Interrupt Rating DC: 10 kA