Panel Board, Interior, 250A, 208Y/120V, 42 Circuits

Item #: 56250

Cat #: P1X42MC250A

UPC: 783643369726

to view pricing and more.
Documents & Guides
Panel Board, Interior, 250A, 208Y/120V, 42 CircuitsPanelboard Interior, Convertible Main, 3-Phase, 4-Wire, 42 Max Poles, 250 Amp, 208Y/120V, Aluminum Bus, Use B62 Box

Overview

Panel Board, Interior, 250A, 208Y/120V, 42 CircuitsPanelboard Interior, Convertible Main, 3-Phase, 4-Wire, 42 Max Poles, 250 Amp, 208Y/120V, Aluminum Bus, Use B62 Box
Also known as: 783643369726, P1X42MC250A

Specifications

Spaces: 42
Phase: 3
Amps: 250
Mounting: Flush, Surface
Circuits: 42
Family / Style: P1
Volts AC: 120/208Y
Spaces: 42
Amps: 250
Circuits: 42
Volts AC: 120/208Y
Phase: 3
Mounting: Flush, Surface
Family / Style: P1