Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 10AWG, Std. 90m

Item #: 562501

Cat #: 2090-CPWM7DF-10AA90

UPC: 884951216129

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 90 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 90 meter
Also known as: 884951216129, 2090-CPWM7DF-10AA90

Specifications

Gauge: 10 AWG
Length: 90 m
Type: Cable, Power
Gauge: 10 AWG
Type: Cable, Power
Length: 90 m