Bulletin MPF - Food Grade Motors Product, 460 V, Frame Size 45 = 13

Item #: 562504

Cat #: MPF-B4540F-SJ72BA

UPC: 820919985300

to view pricing and more.
Documents & Guides
Bulletin MPF - Food Grade Motors Product, 460 V, Frame Size 45 = 130 mm (5.12 in.), Stack Length 40 = 101.6 mm (4.0 in.), 3000 RPM, Single-turn High-resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Con

Overview

Bulletin MPF - Food Grade Motors Product, 460 V, Frame Size 45 = 130 mm (5.12 in.), Stack Length 40 = 101.6 mm (4.0 in.), 3000 RPM, Single-turn High-resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Con

Designed to meet the needs of food and beverage applications, Allen-Bradley® MP-Series™ food grade (MPF) motors offer high-efficiency and high-torque capabilities. These compact, low-inertia, high-performance motors meet the requirements of a many applications including food packaging, fill, seal, and volumetric filling and form. Catalog item MPF-B4540F-SJ72BA is a Bulletin MPF food-grade motors product from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919985300, MPF-B4540F-SJ72BA

Specifications

No Specifications Available