MV E-Rated Fuse 15500VAC 40A Series: D0R0 Visual Indicator

Item #: 562531

Cat #: A155F1D0R0-40E

UPC: 782001804619

to view pricing and more.
Medium Voltage E-Rated Fuse 15500VAC 40A Ferrule, Series: D0R0 Visual Indicator Amp-Trap®

Overview

Medium Voltage E-Rated Fuse 15500VAC 40A Ferrule, Series: D0R0 Visual Indicator Amp-Trap®

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.

Also known as: 782001804619, A155F1D0R0-40E

Specifications

No Specifications Available