20A Hospital Grade Duplex Receptacle, 125V, 5-20R, Ivory, 6" Leads

Item #: 562551
Cat #: 8300-CI
UPC: 078477399989
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Duplex Receptacle, 2P3W, Grounding, with Self Grounding Clip and Green Ground Screw, Ivory

Overview

20 Amp, 125 Volt, Duplex Receptacle, 2P3W, Grounding, with Self Grounding Clip and Green Ground Screw, Ivory
Also known as: 078477399989, 8300-CI

Specifications

Phase: 1
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R, WD-6
Material: Nylon/Polycarbonate
Phase: 1
Color: Ivory
Material: Nylon/Polycarbonate
Amps: 20
NEMA Configuration: 5-20R, WD-6

Customer Reviews

No reviews for this product
(0)