LED Luminaire, 74 Watt, 6075 Lumen, 5650K, 120-277V

Item #: 562790

Cat #: MLEDNS175P5BU

UPC: 781381961936

to view pricing and more.
LED Luminaire, 74 Watt, 6075 Lumen, 5650K, 120-277 Volt, 25º Stanchion Mount, Enclosed and Gasketed, Equivalent to 175 Watt PSMH

Overview

LED Luminaire, 74 Watt, 6075 Lumen, 5650K, 120-277 Volt, 25º Stanchion Mount, Enclosed and Gasketed, Equivalent to 175 Watt PSMH
Also known as: 781381961936, MLEDNS175P5BU

Specifications

Mounting: Stanchion
Wattage: 74
Lumens: 6075
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Stanchion
Lumens: 6075
Light Technology: LED
Wattage: 74
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277