This product has been discontinued.

Copper Patch Cord, Cat 6A (SD), Green UT
Item #: 562816
Cat #: UTP6ASD25GR
UPC: 074983310692
to view pricing and more.
Documents & Guides
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Green, 25 ft.
Overview
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Green, 25 ft.
Also known as: 074983310692, UTP6ASD25GR
Specifications
| Length: | 25 ft |
| Color: | Green |
| Material: | Copper |
| Length: | 25 ft |
| Material: | Copper |
| Color: | Green |