SQD FA22045AC MOLDED CASE CIRCUIT

Item #: 562850

Cat #: FA22045AC

UPC: 785901337218

to view pricing and more.
Documents & Guides
No Documents Available
SQD FA22045AC MOLDED CASE CIRCUIT BREAKER 240V 45A

Overview

SQD FA22045AC MOLDED CASE CIRCUIT BREAKER 240V 45A
Also known as: 785901337218, FA22045AC

Specifications

Poles: 2
Amps: 45
Volts AC: 240
Poles: 2
Volts AC: 240
Amps: 45