Decora Dimmer, 450W, Magnetic, Diva, Black

Item #: 5629
Cat #: DVLV-603P-BL
UPC: 027557688222
Sign In or Register to view pricing and more.
Documents & Guides
Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Black

Overview

Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Black
A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.
Also known as: 027557688222, DVLV-603P-BL

Specifications

Type: 3-Way, Slide, Preset, Low Voltage, Magnetic
Wattage: 450
Volts AC: 120
Mounting: Surface
Color: Black
Family / Style: Diva
Type: 3-Way, Slide, Preset, Low Voltage, Magnetic
Volts AC: 120
Color: Black
Wattage: 450
Mounting: Surface
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)