Panel Board, Interior, Copper Bus, 250A, 42 Circuit

Item #: 56290

Cat #: P1A42MC250C

UPC: 783643370647

to view pricing and more.
Documents & Guides
Panel Board, Interior, Copper Bus, 250A, 42 CircuitPanel Board, Interior, 250 Amp, 42 Circuit, 1-Phase, 3-Wire, 120/240 Volt AC, Copper Bus, Type P1, Un-Assembled

Overview

Panel Board, Interior, Copper Bus, 250A, 42 CircuitPanel Board, Interior, 250 Amp, 42 Circuit, 1-Phase, 3-Wire, 120/240 Volt AC, Copper Bus, Type P1, Un-Assembled
Also known as: 783643370647, P1A42MC250C

Specifications

Amps: 250
Phase: 1
Volts AC: 120/240
Circuits: 42
Family / Style: P1
Amps: 250
Volts AC: 120/240
Family / Style: P1
Phase: 1
Circuits: 42