2A, 480Y/277V, 6 kAIC, K-Curve, UL 489 CB

Item #: 563139

Cat #: S203UP-K2

UPC: 662019170626

to view pricing and more.
Documents & Guides
2A, 480Y/277V, 6 kAIC, K-Curve, UL 489 CBMiniature Circuit Breaker, 2 Amps, 480Y/277V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.

Overview

2A, 480Y/277V, 6 kAIC, K-Curve, UL 489 CBMiniature Circuit Breaker, 2 Amps, 480Y/277V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Also known as: 662019170626, S203UP-K2

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 2
Interrupt Rating AC: 10 kA