Connector, Jumper, Plug to Plug, 5", IP20

Item #: 56316

Cat #: 1786-TJPR

UPC: 612598207022

to view pricing and more.
Documents & Guides
Connector, Jumper, Plug to Plug, 5 Inch, IP20, 4 in a Package

Overview

Connector, Jumper, Plug to Plug, 5 Inch, IP20, 4 in a Package
Also known as: 612598207022, 1786-TJPR

Specifications

Type: Jumper, Connector
Length: 5 in
Type: Jumper, Connector
Length: 5 in