This product has been discontinued.
2
more

6" Round Cover,Flush, Recessed Evolution 6AT Series,Black
Item #: 563167
Cat #: 6CTBZ
UPC: 786564060758
to view pricing and more.
Documents & Guides
6" Round Cover,Flush, Recessed Evolution 6AT Series,Black6" Round, Poke-Thru Cover Assembly, Evolution Series, Flush, Metallic, Cover Type: One Door/Twist Open, No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Black Powder-Coat, For Tile, Carpet, and Wood Flooring. For Use with 6STCP, 6STC, AND 6STCPAV Assemblies.
Overview
6" Round Cover,Flush, Recessed Evolution 6AT Series,Black6" Round, Poke-Thru Cover Assembly, Evolution Series, Flush, Metallic, Cover Type: One Door/Twist Open, No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Black Powder-Coat, For Tile, Carpet, and Wood Flooring. For Use with 6STCP, 6STC, AND 6STCPAV Assemblies.
For carpet, tile, wood and laminate floors. For use in 6" diameter cored hole. Devices are recessed 3-1/4" below floor surface. Die-cast aluminum cover assembly
Also known as: 786564060758, 6CTBZ
Specifications
| Material: | Aluminum |
| Material: | Aluminum |