
4SQ BOX 2-1/8 DEEP SOL PIGTAIL USB 1/2-3/4 TKO
Item #:
563173
Cat #:
232F
UPC:
050169500057
Sign In or Register to view pricing and more.
Documents & Guides
4 In. Square Bracketed Boxes, 2-1/8 In. Deep - Welded with Conduit KO's,600V, Raised Ground, 8 In. #12 Solid Copper Pigtail, UBS
Overview
4 In. Square Bracketed Boxes, 2-1/8 In. Deep - Welded with Conduit KO's,600V, Raised Ground, 8 In. #12 Solid Copper Pigtail, UBS
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169500057, 232F
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Depth: | 2 1/8 in |
Cubic Inches: | 30.300 in³ |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Cubic Inches: | 30.300 in³ |
Mounting: | Screw On, Nail On |
Depth: | 2 1/8 in |
Customer Reviews
No reviews for this product
(0)