LED Lamp, Dimmable, PAR16, 7W, 120V, FL40

Item #: 563190

Cat #: LED7E26PAR1627KFL

UPC: 762148222323

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 340, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40°

Overview

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 340, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40°
Also known as: 762148222323, LED7E26PAR1627KFL

Specifications

Shape: PAR16 (Sealed Beam)
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Lumens: 350
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Shape: PAR16 (Sealed Beam)
Wattage: 7
Lumens: 350
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 40°