Conduit Body, Type LB, Size: 1", Form 8, PVC Coated Iron

Item #: 563284

Cat #: PV1000LB38

UPC: 847656072995

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Calbond's PVC coaoted malleable iron conduit bodies are used in highly corrosive environments to protect electrical circuits from damage from corrosion.

Also known as: 847656072995, PV1000LB38

Specifications

Diameter: 1 in
Material: PVC Coated Malleable Iron
Diameter: 1 in
Material: PVC Coated Malleable Iron