![Conduit Body, Type T, Size: 2", Form 8, Material: PVC Coated Iron Conduit Body, Type T, Size: 2", Form 8, Material: PVC Coated Iron](https://rexel-cdn.com/products/clbpv1500t58.jpg?i=84A3D816-C33F-40F1-80FC-3DB77309C7FD&f=420)
Conduit Body, Type T, Size: 2", Form 8, Material: PVC Coated Iron
Item #:
563313
Cat #:
PV2000T68
UPC:
847656076245
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: T, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Overview
Conduit Body, Type: T, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656076245, PV2000T68
Specifications
Diameter: | 2 in |
Material: | PVC Coated Malleable Iron |
Diameter: | 2 in |
Material: | PVC Coated Malleable Iron |
Customer Reviews
No reviews for this product
(0)