Shockwave Impact Hex Drill Bit, 7/32 x 3"

Item #: 563582

Cat #: 48-89-4411

UPC: 045242195121

to view pricing and more.
Documents & Guides
Shockwave Impact Hex Drill Bit, 7/32 x 3"Shockwave Impact Hex Drill Bit, 7/32 x 3 inch

Overview

Shockwave Impact Hex Drill Bit, 7/32 x 3"Shockwave Impact Hex Drill Bit, 7/32 x 3 inch

Milwaukee® SHOCKWAVE™ Impact Duty 1/4" Hex Drive Drill Bits are engineered for extreme durability and up to 10X longer life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty Hex Drive Drill Bits feature the Milwaukee Thunderbolt® web for durability and chip removal paired with taper-fit construction for a stronger bit with less wobble. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The SHOCKWAVE Hex Drive Drill Bits are ideal for heavy duty impact applications, and highly recommended for use with portable drills.

Also known as: 045242195121, 48-89-4411

Specifications

Diameter: 7/32 in
Material: Steel
Diameter: 7/32 in
Material: Steel