This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
MIL 48-89-4414 SHOCKWAVE HEX DRILL BIT 5/16
Overview
MIL 48-89-4414 SHOCKWAVE HEX DRILL BIT 5/16
Milwaukee® SHOCKWAVE™ Impact Duty 1/4" Hex Drive Drill Bits are engineered for extreme durability and up to 10X longer life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty Hex Drive Drill Bits feature the Milwaukee Thunderbolt® web for durability and chip removal paired with taper-fit construction for a stronger bit with less wobble. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The SHOCKWAVE Hex Drive Drill Bits are ideal for heavy duty impact applications, and highly recommended for use with portable drills.
Also known as: 48-89-4414
Specifications
Type: | Impact Rated, Drill Bit |
Length: | 1/4 in |
Diameter: | 5/16 in |
Type: | Impact Rated, Drill Bit |
Diameter: | 5/16 in |
Length: | 1/4 in |
Customer Reviews
No reviews for this product
(0)