3/8" Shockwave™ Impact Hex Drill Bit

Item #: 563584

Cat #: 48-89-4415

UPC: 045242267446

to view pricing and more.
Documents & Guides
3/8" Shockwave™ Impact Hex Drill BitImpact Hex Drill Bit, Shockwave, Size: 3/8", Shank: 1/4" Hex, 135° Split Point Tip, Application: Metal/Wood/Plastic

Overview

3/8" Shockwave™ Impact Hex Drill BitImpact Hex Drill Bit, Shockwave, Size: 3/8", Shank: 1/4" Hex, 135° Split Point Tip, Application: Metal/Wood/Plastic

Milwaukee® SHOCKWAVE™ Impact Duty 1/4" Hex Drive Drill Bits are engineered for extreme durability and up to 10X longer life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty Hex Drive Drill Bits feature the Milwaukee Thunderbolt® web for durability and chip removal paired with taper-fit construction for a stronger bit with less wobble. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The SHOCKWAVE Hex Drive Drill Bits are ideal for heavy duty impact applications, and highly recommended for use with portable drills.


INCLUDES:


Also known as: 045242267446, 48-89-4415

Specifications

Type: Impact Rated, Drill Bit
Length: 1/4 in
Diameter: 3/8 in
Material: Steel
Type: Impact Rated, Drill Bit
Diameter: 3/8 in
Length: 1/4 in
Material: Steel