This product has been discontinued.

1/2" Shockwave™ Impact Hex Drill Bit, Limited Quantities Available
Item #: 563586
Cat #: 48-89-4417
UPC: 045242267453
Sign In or Register to view pricing and more.
Documents & Guides
1/2" Shockwave™ Impact Hex Drill Bit, Limited Quantities AvailableImpact Hex Drill Bit, Shockwave, Size: 1/2", Shank: 1/4" Hex, 135° Split Point Tip, Application: Metal/Wood/Plastic
Overview
1/2" Shockwave™ Impact Hex Drill Bit, Limited Quantities AvailableImpact Hex Drill Bit, Shockwave, Size: 1/2", Shank: 1/4" Hex, 135° Split Point Tip, Application: Metal/Wood/Plastic
Milwaukee® SHOCKWAVE™ Impact Duty 1/4" Hex Drive Drill Bits are engineered for extreme durability and up to 10X longer life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty Hex Drive Drill Bits feature the Milwaukee Thunderbolt® web for durability and chip removal paired with taper-fit construction for a stronger bit with less wobble. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The SHOCKWAVE Hex Drive Drill Bits are ideal for heavy duty impact applications, and highly recommended for use with portable drills.
Also known as: 045242267453, 48-89-4417
Specifications
| Diameter: | 1/2 in |
| Type: | Impact Rated, Drill Bit |
| Length: | 1/4 in |
| Material: | Steel |
| Diameter: | 1/2 in |
| Length: | 1/4 in |
| Type: | Impact Rated, Drill Bit |
| Material: | Steel |