SAWZALL® TORCH Metal Demolition Blades, 9"

Item #: 563614
Cat #: 48-01-7787
UPC: 045242083787
Sign In or Register to view pricing and more.
Documents & Guides
SAWZALL® TORCH Metal Demolition Blades, 9", 14 TPI, Made to Cut Scheduled 80 Pipe/Angle Iron, 1 = Pack of 100

Overview

SAWZALL® TORCH Metal Demolition Blades, 9", 14 TPI, Made to Cut Scheduled 80 Pipe/Angle Iron, 1 = Pack of 100
THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.
Also known as: 045242083787, 48-01-7787

Specifications

Type: Reciprocating Saw Blade, Bi-Metal
Length: 9 in
Type: Reciprocating Saw Blade, Bi-Metal
Length: 9 in

Customer Reviews

No reviews for this product
(0)