Disconnect Switch, Shaft for Pistol Handle, 12.6" (320mm)

Item #: 563619

Cat #: SH2-320

UPC: 051712402958

to view pricing and more.
Documents & Guides
Shaft for Pistol Handle, 12.6 Inch (320mm), Mounting Depth: 4.02 - 14.37 Inch, for UL98 Fused Rotary Disconnect Switches, 30 Amp, Compact Class CC & Class J

Overview

Shaft for Pistol Handle, 12.6 Inch (320mm), Mounting Depth: 4.02 - 14.37 Inch, for UL98 Fused Rotary Disconnect Switches, 30 Amp, Compact Class CC & Class J
Also known as: 051712402958, SH2-320

Specifications

Type: Pistol Handle, Shaft
Mounting: Device
Amps: 30
Length: 12.60 in
Range: 4.020 in - 14.370 in
Type: Pistol Handle, Shaft
Amps: 30
Range: 4.020 in - 14.370 in
Mounting: Device
Length: 12.60 in