Terminal Block, 30A, 600V AC/DC, Orange, 4mm, Space Saver

Item #: 56362

Cat #: 1492-W4-OR

UPC: 662468235525

to view pricing and more.
Documents & Guides
Terminal Block, 30 Amp, 600 Volt AC/DC, Orange, 4 mm, Space Saver, 50 in a Package

Overview

Terminal Block, 30 Amp, 600 Volt AC/DC, Orange, 4 mm, Space Saver, 50 in a Package
Also known as: 662468235525, 1492-W4-OR

Specifications

Type: Terminal Block, Feed-Through
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Orange
Amps: 30
Volts AC: 600
Allowable Gauge Range: 22 - 10
Type: Terminal Block, Feed-Through
Volts DC: 600
Color: Orange
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Amps: 30
Allowable Gauge Range: 22 - 10