Raceway, Latching, 1.52" x .86" x 6', Off-White

Item #: 56366

Cat #: LDPH10IW6-A

UPC: 074983344291

to view pricing and more.
Surface Raceway, 2-Piece, Latching, 1.52" x .86" x 6', Off-White

Overview

Surface Raceway, 2-Piece, Latching, 1.52" x .86" x 6', Off-White
Also known as: 074983344291, LDPH10IW6-A

Specifications

Color: White
Material: PVC
Length: 6 ft
Color: White
Length: 6 ft
Material: PVC