SW Tog SP LT 15A 120/277V AutoGrd B&S WH

Item #: 563689

Cat #: AH1201LTW

UPC: 032664706363

to view pricing and more.
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, Lighted, #14-10 AWG, 15A, Industrial, Flush, 120/277V, Back and side, Screw, White, Single-Pole, Single-Pole, Brass, Phenolic

Overview

Eaton Arrow Hart industrial grade toggle switch, Lighted, #14-10 AWG, 15A, Industrial, Flush, 120/277V, Back and side, Screw, White, Single-Pole, Single-Pole, Brass, Phenolic
Also known as: 032664706363, AH1201LTW

Specifications

Material: Phenolic
Mounting: Flush
Type: Industrial
Poles: 1
Amps: 15
Color: White
Material: Phenolic
Type: Industrial
Amps: 15
Mounting: Flush
Poles: 1
Color: White