Fitting, Vertical Tee With Hinged Door

Item #: 563708

Cat #: FRVT12X4BL

UPC: 074983450374

to view pricing and more.
Attaches to 12x4 channel and/or fittings to create a 90° vertical drop from a horizontal run. Hinged door included. Requires coupler to attach FRIDT6X4BL or FRTR6X4BL to vertical exit. Accepts optional snap-on cover FRHC12BL6 in conjunction with channel.

Overview

Attaches to 12x4 channel and/or fittings to create a 90° vertical drop from a horizontal run. Hinged door included. Requires coupler to attach FRIDT6X4BL or FRTR6X4BL to vertical exit. Accepts optional snap-on cover FRHC12BL6 in conjunction with channel.
Also known as: 074983450374, FRVT12X4BL

Specifications

Material: ABS
Width: 12 in
Color: Black
Type: Vertical Tee
Height: 4 in
Family / Style: FiberRunner®
Material: ABS
Color: Black
Height: 4 in
Width: 12 in
Type: Vertical Tee
Family / Style: FiberRunner®