Enclosure 42.00x36.00x12.00

Item #: 56378

Cat #: CSD423612LG

UPC: 783510161590

Sign In or Register to view pricing and more.
Concept Single-Door Enclosures, 42.00x36.00x12.00, Lt Gray, Steel

Overview

Concept Single-Door Enclosures, 42.00x36.00x12.00, Lt Gray, Steel

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510161590, CSD423612LG

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Height: 42 in
Width: 36 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Width: 36 in
Depth: 12 in
Height: 42 in
Material: Steel