Servo Motor, Low Inertia, 6000RPM, 63 mmFrame, 3 Magnet Stack, No Brake

Item #: 563839

Cat #: VPL-B0633M-PK12AS

UPC: 885630821375

to view pricing and more.
Documents & Guides
Servo Motors, Low Inertia, 480 Volt AC, 63 mm Bolt Circle, Frame Size, 3 Magnet Stacks, M Winding, 6000 RPM, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake

Overview

Servo Motors, Low Inertia, 480 Volt AC, 63 mm Bolt Circle, Frame Size, 3 Magnet Stacks, M Winding, 6000 RPM, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake
Also known as: 885630821375, VPL-B0633M-PK12AS

Specifications

Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 63 mm
RPM: 6000
Volts AC: 480
Size: 63 mm
Type: Servo Motor, Low Inertia
RPM: 6000