Solid Raceway, PVC, 4X1.5X6', LGRY

Item #: 563946

Cat #: FS4X1.5LG6

UPC: 074983736768

to view pricing and more.
Panduct® type FS solid wall wiring duct, 4 W x 1.5 H, 6' length, PVC, light gray.

Overview

Panduct® type FS solid wall wiring duct, 4 W x 1.5 H, 6' length, PVC, light gray.
Also known as: 074983736768, FS4X1.5LG6

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC