This product has been discontinued.
4 Amp Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Item #: 564020
Cat #: S500-4A
UPC:
to view pricing and more.
Documents & Guides
No Documents Available
4 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Overview
4 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Also known as: S500-4A
Specifications
| Speed: | Fast Acting |
| Diameter: | 5 mm |
| Length: | 20 mm |
| Type: | Glass, Electronic |
| Amps: | 4 |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Length: | 20 mm |
| Amps: | 4 |
| Mounting: | Cartridge |
| Diameter: | 5 mm |
| Type: | Glass, Electronic |
| Volts AC: | 250 |