13W DOUBLE 4100K GX23-2 PRO ECO

Item #: 564095

Cat #: 109150

UPC: 807154191505

to view pricing and more.
13W DOUBLE 4100K GX23-2 *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

13W DOUBLE 4100K GX23-2 *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 807154191505, 109150

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 900
Light Technology: Fluorescent
Base: 2-Pin (GX23-2)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Light Technology: Fluorescent
Wattage: 13
Volts AC: 120
Lumens: 900
Base: 2-Pin (GX23-2)