Interior, 250A, 208Y/120V, 30 Circuits

Item #: 56412

Cat #: P1X30MC250A

UPC: 783643369702

to view pricing and more.
Documents & Guides
Panelboard Interior, Type P1, Convertible Main, 3-Phase, 4-Wire, 30 Max Poles, 250 Amp, 208Y/120V, 30 Max Poles, Aluminum, Use B38 Box.

Overview

Panelboard Interior, Type P1, Convertible Main, 3-Phase, 4-Wire, 30 Max Poles, 250 Amp, 208Y/120V, 30 Max Poles, Aluminum, Use B38 Box.
Also known as: 783643369702, P1X30MC250A

Specifications

Phase: 3
Amps: 250
Spaces: 30
Family / Style: P1
Circuits: 30
Phase: 3
Spaces: 30
Circuits: 30
Amps: 250
Family / Style: P1