Contactor, Safety, 37A, 24VDC, Coil, Contacts, 3NO,2 NO, 2NC

Item #: 564243

Cat #: 100S-C37EJ22C

UPC: 662074983346

to view pricing and more.
Documents & Guides
Contactor, Safety, 37 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 2 Normally Open, 2 Normally Closed *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 37 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 2 Normally Open, 2 Normally Closed *** Rockwell Automation Preferred Product ***

100S-C Safety Contactor, 37A, Line Side, 24V DC (w/Elec. Coil), 3 N.O., 2 N.O. 2 N.C.

Also known as: 662074983346, 100S-C37EJ22C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Amps: 37
Poles: 7
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Amps: 37
Special Program: Rockwell Automation Preferred Product
Type: Safety, Contactor
Poles: 7