3/4",FM 7, LL Conduit Body, Aluminum

Item #: 564282

Cat #: PRLL27SA

UPC: 784011216222

to view pricing and more.
Documents & Guides
Conduit Body, Type: LL, FM7, Size: 3/4 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket, Dimension A (Inches): 5.23 Dimension B (Inches): 1.67 Dimension C (Inches): 2.48 Dimension D (Inches): 1.13 Dimension E (Inches): 3.81

Overview

Conduit Body, Type: LL, FM7, Size: 3/4 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket, Dimension A (Inches): 5.23 Dimension B (Inches): 1.67 Dimension C (Inches): 2.48 Dimension D (Inches): 1.13 Dimension E (Inches): 3.81

Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011216222, PRLL27SA

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Material: PVC Coated Aluminum
Diameter: 3/4 in
Material: PVC Coated Aluminum
Family / Style: Form 7