This product has been discontinued.

Panel Board, Interior, 250A, 18 Circuit, 3PH, 4W, 208Y/120VAC
Item #: 56430
Cat #: P1X18MC250C
UPC: 783643369696
to view pricing and more.
Documents & Guides
Panel Board, Interior, 250 Amp, 18 Circuit, 3-Phase, 4-Wire, 208Y/120 Volt AC, Copper Bus, Type P1, Un-Assembled
Overview
Panel Board, Interior, 250 Amp, 18 Circuit, 3-Phase, 4-Wire, 208Y/120 Volt AC, Copper Bus, Type P1, Un-Assembled
Also known as: 783643369696, P1X18MC250C
Specifications
| Phase: | 3 |
| Amps: | 250 |
| Spaces: | 18 |
| Family / Style: | P1 |
| Circuits: | 18 |
| Volts AC: | 120/208Y |
| Phase: | 3 |
| Spaces: | 18 |
| Circuits: | 18 |
| Amps: | 250 |
| Family / Style: | P1 |
| Volts AC: | 120/208Y |