Kinetix Low Inertia Servo, 480 V AC, 63 mm Bolt Circle, 3 Mag, 6000

Item #: 564388

Cat #: VPL-B0633M-CJ12AA

UPC: 885630575971

to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 480 V AC, 63 mm Bolt Circle, 3 Mag, 6000 RPM, Single Turn, Keyed *** Rockwell Automation Preferred Product ***

Overview

Kinetix Low Inertia Servo, 480 V AC, 63 mm Bolt Circle, 3 Mag, 6000 RPM, Single Turn, Keyed *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0633M-CJ12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 63 mm bolt circle frame size. It is 6000 RPM rated speed. And it has three magnet stacks, single-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630575971, VPL-B0633M-CJ12AA

Specifications

Type: Servo Motor
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
Special Program: Rockwell Automation Preferred Product