
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 6 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid, IMC, EMT, Outside Diameter: 7 3/8 Inch, Width: 1 3/8 Inch
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 6 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid, IMC, EMT, Outside Diameter: 7 3/8 Inch, Width: 1 3/8 Inch
Also known as: 783126042962, BLG-6124
Specifications
Customer Reviews
No reviews for this product
(0)