Air Terminal, Imperial Thread, Aluminum, 1/2" dia, Blunt, 30"

Item #: 564476

Cat #: LPA226ST

UPC: 782856423133

to view pricing and more.
Documents & Guides
Air Terminal, Imperial Thread, Aluminum, 1/2" dia, Blunt, 30"

Overview

Air Terminal, Imperial Thread, Aluminum, 1/2" dia, Blunt, 30"

Air Terminal, Imperial Thread.

Also known as: 782856423133, LPA226ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 30 in
Material: Aluminum
Weight: 0.580 lb
Height: 30 in
Weight: 0.580 lb
Material: Aluminum