
LKG PLUG, VARILOAD, 4P5W, 30A 600V,A-PIN
Item #: 56448
Cat #: HBL45115
UPC: 783585236513
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock,VariLoad,Male Plug, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non-NEMA, ScrewTerminal, Black, Unique "A" Center Pin
Overview
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock,VariLoad,Male Plug, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non-NEMA, ScrewTerminal, Black, Unique "A" Center Pin
Variload® Twist-Lock® Devices - In many large plants and laboratories the number of circuits of different ratings and frequency is greater than the number of blade configurations available in conventional wiring devices. Prior to NEMA configuration standardization the solution was “Variload® Twist-Lock®” devices with four non-interchangeable center pin and slot configurations that can be assigned within the same premises to circuits of same voltage, frequency and supply (AC or DC), in accordance with NEC® 406.4(F) and 406.8 and with CE Code, Part I, Rule 26-700(3).
Also known as: 783585236513, HBL45115
Features & Benefits
- Heat resistant thermoset construction
Specifications
No Specifications Available