Protective Cover, PVC, 1" OD, 10'

Item #: 564486

Cat #: LPP743

UPC: 782856433767

to view pricing and more.
Documents & Guides
Protective Cover, PVC, 1" OD, 10'

Overview

Protective Cover, PVC, 1" OD, 10'

Protection for downconductor damage or displacement.

Also known as: 782856433767, LPP743

Features & Benefits

  • Protects downconductors against damage or displacement

Specifications

Material: Polyvinylchloride
Standards: California Proposition 65
Weight: 2.350 lb
Material: Polyvinylchloride
Weight: 2.350 lb
Standards: California Proposition 65