This product has been discontinued.

Panel Board, Interior, 250A, 208Y/120VAC, 18 Circuits
Item #: 56449
Cat #: P1X18MC250A
UPC: 783643369689
to view pricing and more.
Documents & Guides
Panelboard Interior, Type P1, Convertible Main, 3-Phase, 4-Wire, 18 Max Poles, 250 Amp, 208Y/120V, 30 Max Poles, Aluminum, Use B32 Box.
Overview
Panelboard Interior, Type P1, Convertible Main, 3-Phase, 4-Wire, 18 Max Poles, 250 Amp, 208Y/120V, 30 Max Poles, Aluminum, Use B32 Box.
Also known as: 783643369689, P1X18MC250A
Specifications
| Phase: | 3 |
| Amps: | 250 |
| Spaces: | 18 |
| Family / Style: | P1 |
| Circuits: | 18 |
| Phase: | 3 |
| Spaces: | 18 |
| Circuits: | 18 |
| Amps: | 250 |
| Family / Style: | P1 |