TPI E2903024HAW 375W 120V 24" Bsbd

Item #: 564667
Cat #: E2903024-HAW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MARKEL E2903-24HAW 24" 120 V

Overview

MARKEL E2903-24HAW 24" 120 V
Also known as: E2903024-HAW

Specifications

Wattage: 375
Volts AC: 120
Length: 24 in
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 375
Length: 24 in
Mounting: Wall
Volts AC: 120
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)