This product has been discontinued.

Slide Dimmer, Decorator, 600W, Single-Pole, Diva, Black
Item #: 5648
Cat #: DV-600P-BL
UPC: 027557688161
to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Black
Overview
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Black
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/600W in black
Also known as: 027557688161, DV-600P-BL
Specifications
| Wattage: | 600 |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | Black |
| Poles: | 1 |
| Family / Style: | Diva |
| Dimmable: | Yes |
| Light Technology: | Halogen, Incandescent |
| Wattage: | 600 |
| Mounting: | Surface |
| Poles: | 1 |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Color: | Black |
| Family / Style: | Diva |
| Light Technology: | Halogen, Incandescent |