Drive, Adjustable Frequency, 2.1A, 0.75KW, 1.0HP, 480VAC

Item #: 56485

Cat #: 20AD2P1A3AYNANC0

UPC: 820919254154

to view pricing and more.
 Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 2.1 Amps, 1 Horse Power Normal Duty, 0.75 Horse Power Heavy Duty, Panel Mount - IP20 / NEMA Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control, No Feedback

Overview

 Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 2.1 Amps, 1 Horse Power Normal Duty, 0.75 Horse Power Heavy Duty, Panel Mount - IP20 / NEMA Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control, No Feedback
Also known as: 820919254154, 20AD2P1A3AYNANC0

Specifications

Horsepower: 1, 0.750
Phase: 3
Type: AC Drive
Mounting: Panel
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Amps: 2.100
Wattage: 0.750
Horsepower: 1, 0.750
Type: AC Drive
Volts AC: 480
Amps: 2.100
Phase: 3
Mounting: Panel
IP/NEMA Rating: NEMA 1, IP20
Wattage: 0.750